Beli Ph Tester Air di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRANS INSTRUMENTS Digital pH Tester (Senz pH Pro) Resolution
    Mulai

    Rp1.099.900

    TRANS INSTRUMENTS Digital pH Tester (Senz pH Pro) Resolution
    Deskripsi:
    Senz pH Pro (0~14.00pH, ATC)The Senz pH Pro is specially designed for high accuracy and ruggedness. It's excellent features are best suited for industries, laboratories and clinics, where accuracy is of utmost importance. The tester is equipped with Automatic Temperature Compensation (ATC) to make accurate calibrations, which enhances accuracy in subsequent tests.
    atribut:
    • Range (pH): 0-14
    • Resolution (pH): 0.01
    • Accuracy F.S. (pH): ±0.05
    • Calibration (point): 2
    • Battery Type: 4x1.5v AAA
    • Automatic Temperature Compensation (°C): 0-70
    • Dimensions (mm): 170x32x15
    • Operating Temperature (°C): 0-50
  2. SHINWA pH Meter (Pengukur pH Tanah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    SHINWA pH Meter (Pengukur pH Tanah)
    Deskripsi:
    Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.
    atribut:
    • Accuracy (pH): ±0.5
    • Resolution (pH): 0.2
    • Range (pH): 4 to 7
    • WxDxH (mm): 47x47x160
  3. TRANS INSTRUMENTS Digital pH Tester (Senz pH) Resolution
    Mulai

    Rp1.099.900

    TRANS INSTRUMENTS Digital pH Tester (Senz pH) Resolution
    Deskripsi:
    Senz pH (0~14.0pH)The Senz pH tester is specially designed for industrial applications. Its ruggedness surpasses other cheap pH meters. It is splash proof and floats on water. It's portability makes it the most convenient and reliable tester for technicians to perform onsite water checking and testing. Ruggedness Its ruggedness is unmatched by any similar pocket size tester. The uniquely reinforced glass sensor can withstand accidental drops and shocks. One-Touch Calibration On activation, the tester performs a single point calibration at pH buffers 7, 4 or 10. Never missed a calibration point with the endpoint sensing feature. Auto-End Point Eliminates guesswork! The tester automatically senses a stable end-point reading and freezes it for recording. Beep Function The tester beeps at every press of a button and beeps on every completed function and end-point reading.
    atribut:
    • Range (pH): 0-14
    • Resolution (pH): 0.1
    • Accuracy F.S. (pH): ±0.2
    • Calibration: One Touch Button
    • Battery Type: 4x1.5v AAA
    • Operating Temperature (°C): 0-50
    • Dimensions (mm): 170x32x15
  4. Hanna Instruments Checker Plus pH Tester with 0.01 pH Resolution
    Mulai

    Rp2.799.900

    Hanna Instruments Checker Plus pH Tester with 0.01 pH Resolution
    Deskripsi:
    The HI98100 Checker Plus is the next generation of the original Hanna Checker pH tester. The Checker is the most popular pH meter in the world with over 1 million meters used since its introduction in 1991. From students to researchers, the Checker has been helping people with their pH measurement as a meter that is simple to use and operate.One-button operationReplaceable pH electrode±0.2 pH accuracy
    atribut:
    • pH Resolution (pH): 0.01
  5. Hanna Instruments Foodcare Wine pH Tester
    Mulai

    Rp6.899.900

    Hanna Instruments Foodcare Wine pH Tester
    Deskripsi:
    The HI981033 Wine pH Tester is engineered to solve the challenge of measuring the samples with a high solids content. The Wine Tester is designed to measure the pH at each step of the winemaking process: pre-fermentation, fermentation, post-fermentation, and bottling.0.01 resolution and ±0.05 pH accuracySpecialized electrode for spot checking juice, must, and wine Comes with everything necessary to start measuring right away
    atribut:
    • pH Range (pH): 0 to 12
    • pH Resolution (pH): 0.01
    • pH Calibration: automatic one or two-point (pH 3.00 and 7.01)
    • pH Electrode: built-in Wine pH electrode with CPS Technology
    • Automatic Shut-off: user selectable: off, 8 or 60 min.
    • Battery Type/Life: CR2032 lithium ion battery (1) / approximately 1000 hours of continuous use
    • Environment: 0 to 50°C (32 to 122°F); RH 95% max
    • Dimensions (mm): 50x157x21 (2x6.2x0.9”)
    • Accuracy (pH): ±0.05 (@ 25 °C / 77 °F)
  6. ebro pH Tester
    Mulai

    Rp3.799.900

    ebro pH Tester
    Deskripsi:
    with automatic pH calibration• Robust• Waterproof• Adjustable• Hold-function, acoustic signal• Auto-lock-function• Automatic deactivation• Battery level indicator• Exchangeable batteryFor use in: Industrial process water, used water, rinsing water in washer-disinfectors, laboratories, food production and beverage production
    atribut:
    • Accuracy (pH): 0.1
    • Protection Class: IP65
    • Dimensions (mm): 170x32x15
    • Resolution (pH): ± 0.2
    • Measured Variables: pH
    • Battery (V): 4x1.5 (A76/LR44)
    • Measuring Range (pH): 0…14
    • Storage Temperature (°C): -25…+60
  7. Smart Sensor pH Meter (Pengukur pH)
    Mulai

    Rp729.900

    Smart Sensor pH Meter (Pengukur pH)
    Deskripsi:
    pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.
    atribut:
    • Range (pH): 0 to 14
  8. SK SATO Pen Type pH Meter
    41%
    Mulai

    Rp2.099.900

    SK SATO Pen Type pH Meter
    Deskripsi:
    -Pen-shaped pH meter with replaceable electrodes-Handling with wet hands is possible. (JIS C0920 IPX4)-pH and temperature are simultaneously displayed in upper and lower rows, respectively. -For water quality controlling of food fermentation and fish breeding.-For water quality inspections for building maintenance.
    atribut:
    • Measuring Range: 2.00 to 12.00 (pH)
    • Resolution: 0.01pH
    • Measuring Accuracy: ±0.2pH, ±0.6°C at (20 to 30°C), ±0.8°C (others)
    • Power Supply: Lithium Coin Cell Battery (CR2032)x2 (accessory)
    • Width x Depth x Height: 37x42x150mm
  9. Hanna Instruments Checker pH Tester with 0.1 pH Resolution
    Mulai

    Rp1.999.900

    Hanna Instruments Checker pH Tester with 0.1 pH Resolution
    Deskripsi:
    The HI98103 Checker is the next generation of the original Hanna Checker pH tester. The Checker is the most popular pH meter in the world with over 1 million meters used since its introduction in 1991. From students to researchers, the Checker has been helping people with their pH measurement as a meter that is simple to use and operate.One-button operationReplaceable pH electrode±0.2 pH accuracy
    atribut:
    • pH Range (pH): 0.0 to 14.0
    • pH Resolution (pH): 0.1
    • pH Calibration: Automatic, two points
    • pH Electrode: HI1271 pH electrode with screw type connector (included)
    • Automatic Shut-off: 8 minutes, 60 minutes, or can be disabled
    • Battery Type/Life: 1.5V CR2032 (1) / approximately 1000 hours of continuous use
    • Environment: 0 to 50°C (32 to 122°F); RH max 95%
    • Dimensions (mm): 50x174x21 (2x6.8x0.9”)
    • Accuracy (pH): ±0.2
  10. Hanna Instruments Foodcare Meat pH Tester
    Mulai

    Rp6.899.900

    Hanna Instruments Foodcare Meat pH Tester
    Deskripsi:
    The HI981036 Meat pH Tester has been carefully designed to take direct pH measurements during meat processing. The built-in probe features an open reference junction, conical glass tip, and a removable sleeve design, making it ideal for measuring the pH of meat.0.01 resolution with ±0.05 pH accuracySpecialized electrode for spot checking the pH during meat processing Comes with everything necessary to start measuring right away
    atribut:
    • pH Range (pH): 0 to 12
    • pH Resolution (pH): 0.01
    • pH Calibration: automatic one or two-point with standard buffers (pH 4.01 and 7.01)
    • pH Electrode: pH electrode with conical tip and removable sleeve junction
    • Automatic Shut-off: user selectable: off, 8 or 60 min.
    • Battery Type/Life: CR2032 lithium ion battery (1) / approximately 1000 hours of continuous use
    • Environment: 0 to 50°C (32 to 122°F); RH 95% max
    • Dimensions (mm): 50x148x21 (2x5.8x0.9”)
    • Accuracy (pH): ±0.05 (@ 25 °C / 77 °F)
  11. Hanna Instruments Waterproof pHep5 pH/Temperature Tester
    Mulai

    Rp6.799.900

    Hanna Instruments Waterproof pHep5 pH/Temperature Tester
    Deskripsi:
    Hanna's pHep5 waterproof tester is an advanced pH meter that has many features found in more expensive portable and benchtop meters. This ergonomic meter measures from -2.00 to 16.00 pH with an accuracy of ±0.05 pH. pHep5 features automatic one or two-point calibration to known buffer, automatic temperature compensation. The large multi level LCD display shows both pH and temperature readings simultaneously, while a stability indicator is displayed to alert the user when a stable reading has been obtained. The pHep5 tester also features a replaceable pH probe that has a unique extendable cloth junction to clear any clogging that occurs.
    atribut:
    • Automatic Shut-off: After 8 minutes of non-use
    • Battery Type/Life: 1.5V (4) / approx. 300 hours of continuous use
    • Dimensions (mm): 163x40x26 (6.4x1.6x1.0\")
    • Ordering Information: HI98128 (pHep5) is supplied with HI73127 pH electrode, HI73128 electrode removal tool, batteries and instructions.
    • pH Accuracy: +/-0.05
    • Environment Temperature (°C): -5 to 50 (23 to 122 degree F); RH max 100%
    • pH Calibration: Automatic, at one, two, or three points with two sets of standard buffers (pH 4.01 / 7.01 / 10.01 or pH 4.01 / 6.86 / 9.18)
    • pH Electrode: HI73127 replaceable pH electrode (included)
    • pH Range: -2.00 to 16.00 pH
    • pH Resolution: 0.01 pH
  12. Hanna Instruments Foodcare Cheese pH Tester
    Mulai

    Rp6.899.900

    Hanna Instruments Foodcare Cheese pH Tester
    Deskripsi:
    The HI981032 Cheese pH Tester is designed to measure and monitor the pHof cheese during the main processing steps of cheese manufacturing in almost all types of cheeses and curds. 0.01 resolution with ±0.05 pH accuracyAutomatic Temperature Compensation (ATC) Comes with everything necessary to start measuring right away
    atribut:
    • pH Range (pH): 0 to 12
    • pH Resolution (pH): 0.01
    • pH Calibration: automatic one or two-point (pH 4.01 and 7.01)
    • pH Electrode: pH electrode with conical tip and open junction
    • Automatic Shut-off: user selectable: off, 8 or 60 min.
    • Battery Type/Life: CR2032 lithium ion battery (1) / approximately 1000 hours of continuous use
    • Environment: 0 to 50°C (32 to 122°F); RH 95% max
    • Dimensions (mm): 50x129x21 (2x5.1x0.9”)
    • Accuracy (pH): ±0.05 (@ 25 °C / 77 °F)
  13. Apera Replacement Probe for ZenTest pH60-Z
    Mulai

    Rp1.999.900

    Apera Replacement Probe for ZenTest pH60-Z
    Deskripsi:
    The Apera Instruments PH60-DE is the replacement probe for PH60-Z Smart pocket Ph TesterThis replacement probe is equipped with a highly sensitive glass bulb membrane,built-in temperature sensor, double-junction and a bubble-free blue gel inner solution.It is made for general water solution's pH measurement such as hydroponics, aquaculture, pool & spas, water treatment, environmental monitoring, cooling tower, etc.
  14. TRANS INSTRUMENTS Digital pH & Temperature Tester (Senz pH Duo) Resolution
    Mulai

    Rp999.900

    TRANS INSTRUMENTS Digital pH & Temperature Tester (Senz pH Duo) Resolution
    Deskripsi:
    Senz pH Duo (0~14.0pH, 0~50ºC)The Senz pH Duo is a 2 in 1 tester that measures pH as well as temperature in water. This is especially convenient when both pH and temperature readings are needed. Now you do not need to buy another thermometer and you also save time between tests. The Senz pH Duo is rugged, splash proof and drop shock resistant. The automatic endpoint reading means that a technician will not need to guess the endpoint of a pH reading, thus ensuring accurate records of data all the time.
    atribut:
    • Range (pH): 0-14
    • Resolution (pH): 0.1
    • Accuracy F.S. (pH): ±0.2
    • Calibration at pH7(point): 1
    • Battery Type: 4x1.5v AAA
    • Operating Temperature (°C): 0-50
    • Dimensions (mm): 170x32x15
  15. Hanna Instruments Foodcare Beer pH Tester
    Mulai

    Rp6.899.900

    Hanna Instruments Foodcare Beer pH Tester
    Deskripsi:
    The HI981031 Beer pH Tester is engineered to withstand the tough environment of the brewery. The built-in probe features a titanium body, flat glass tip, and renewable cloth junction making it ideal for measuring the pH of mash or wort during the beer making process.0.01 pH Resolution with ±0.05 pH accuracy Automatic Temperature Compensation (ATC)Comes with everything necessary to start measuring right away
    atribut:
    • pH Range (pH): 0 to 12
    • pH Resolution (pH): 0.01
    • pH Calibration: automatic one or two-point calibration
    • pH Electrode: titanium body, flat tip pH electrode with renewable cloth junction
    • Automatic Shut-off: user selectable: off, 8 or 60 min.
    • Battery Type/Life: CR2032 lithium ion battery (1) / approximately 1000 hours of continuous use
    • Environment: 0 to 50°C (32 to 122°F); RH 95% max
    • Dimensions (mm): 50x16x21 (2x6.5x0.9”)
    • Accuracy (pH): ±0.05 (@ 25 °C / 77 °F)
  16. Hanna Instruments Foodcare Milk pH Tester
    Mulai

    Rp6.899.900

    Hanna Instruments Foodcare Milk pH Tester
    Deskripsi:
    The HI981034 Milk pH Tester is engineered to withstand the processing plant environment. The built-in probe features an open junction, conical glass tip, and glass body making it ideal for measuring the pH of milk during processing.0.01 resolution with ±0.05 pH accuracySpecialized electrode for pH spot checking during milk processing Comes with everything necessary to start measuring right away
    atribut:
    • pH Range (pH): 0 to 12
    • pH Resolution (pH): 0.01
    • pH Calibration: automatic one or two-point calibration
    • pH Electrode: Glass body pH electrode with conical tip and open junction
    • Automatic Shut-off: user selectable: off, 8 or 60 min.
    • Battery Type/Life: CR2032 lithium ion battery / approximately 1000 hours of continuous use
    • Environment: 0 to 50°C (32 to 122°F); RH 95% max
    • Dimensions (mm): 50x159x21 (2x6.3x0.9”)
    • Accuracy (pH): ±0.05 (@ 25 °C / 77 °F)
  17. Hanna Instruments Combo pH/Conductivity/TDS Tester (Pengukur pH dan EC)
    Mulai

    Rp9.999.900

    Hanna Instruments Combo pH/Conductivity/TDS Tester (Pengukur pH dan EC)
    Deskripsi:
    The HI98129 makes measuring pH quick and easy! This lightweight, waterproof tester offers high accuracy pH, low range EC/TDS (0 to 3999 µS/cm EC/ 0 to 2000 ppm TDS) and temperature measurements in a single handheld unit! No more switching between meters for your routine measurements.
    atribut:
    • Battery Type/Life: 1.5V (4) / approx. 100 hours of continuous use, auto-off after 8 minutes of non-use
    • Dimensions (mm): 163x40x26 (6.4x1.6x1.0\")
    • EC Accuracy: +/-2% F.S.
    • EC to TDS Conversion Factor: 0.45 to 1
    • EC/TDS Temperature Compensation (°C): Automatic with Beta Adjustable from 0.0 to 2.4% /
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 100%
    • TDS Accuracy: +/-2% F.S.
    • pH Temperature Compensation: Automatic
  18. Apera Replacement Probe for ZenTest pH60S-Z
    Mulai

    Rp9.099.900

    Apera Replacement Probe for ZenTest pH60S-Z
    Deskripsi:
    The Apera Instruments PH60-DE is the replacement probe for PH60-Z Smart pocket Ph TesterThis replacement probe is equipped with a highly sensitive glass bulb membrane,built-in temperature sensor, double-junction and a bubble-free blue gel inner solution.It is made for general water solution's pH measurement such as hydroponics, aquaculture, pool & spas, water treatment, environmental monitoring, cooling tower, etc.
Daftar Harga Ph Tester Air Terbaru November 2026
TRANS INSTRUMENTS Digital pH Tester (Senz pH Pro) ResolutionRp1.099.900
SHINWA pH Meter (Pengukur pH Tanah)Rp999.900
TRANS INSTRUMENTS Digital pH Tester (Senz pH) ResolutionRp1.099.900
Hanna Instruments Checker Plus pH Tester with 0.01 pH ResolutionRp2.799.900
Hanna Instruments Foodcare Wine pH TesterRp6.899.900
ebro pH TesterRp3.799.900
Apera Smart Pocket pH TesterRp7.699.900
Smart Sensor pH Meter (Pengukur pH)Rp729.900
SK SATO Pen Type pH MeterRp2.099.900
Hanna Instruments Checker pH Tester with 0.1 pH ResolutionRp1.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)